
V-Belt Sheave, 5V Belt Section, 8 Groove, 10.2'' Pitch Dia., 10.3'' OD, QD Bushed, F Series Bushing
Mfr # 8/5V1030F
Zoro # G115716053
product price:Â $530.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
8
Pulley Outside Dia.
10.3 in
Pulley Material
Cast Iron
Width (mm)
5.812 in
Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8/5V1030F
Zoro #
G115716053
UPC #
806372010537
Country of Origin
China
Dimensions
Pulley Outside Dia.
10.3 in
Width (mm)
5.812 in
Outside Dia. (In.)
10.3 in
Details
Number of Grooves
8
Pulley Material
Cast Iron
Construction
Solid
Pulley Bore Type
QD Bushed
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Description
QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.