V-Belt Sheave, 8V Belt Section, 5 Groove, 12.3'' Pitch Dia., 12.5'' OD, QD Bushed, F Series Bushing

  • Mfr # 5/8V1250F

  • Zoro # G515716356


product price:  $916.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
12.5 in
Number of Grooves
5
Pulley Material
Cast Iron
Pulley Bore Type
QD Bushed
Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/8V1250F
Zoro #
G515716356
UPC #
806372008541
Country of Origin
China

Dimensions

Pulley Outside Dia.
12.5 in
Outside Dia. (In.)
12.5 in
Width (mm)
6 in

Details

Number of Grooves
5
Pulley Material
Cast Iron
Pulley Bore Type
QD Bushed
Construction
Solid
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers

Description

QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.