V-Belt Sheave, A, B Belt Section, 1 Grv, 15'', 15.4'' Pitch Dia., 15.75'' OD, SK Series Bushing

  • Mfr # 1B154Q1

  • Zoro # G015712650


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Pulley Bore Type
DST Bushed
Pulley Material
Cast Iron
Number of Grooves
1
Width (mm)
2.5 in
Construction
Spoked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1B154Q1
Zoro #
G015712650
UPC #
806372099006
Country of Origin
China

Dimensions

Width (mm)
2.5 in
Pulley Outside Dia.
15.75 in
Outside Dia. (In.)
15.75 in

Details

Pulley Bore Type
DST Bushed
Pulley Material
Cast Iron
Number of Grooves
1
Construction
Spoked
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers

Description

DST Heavy Duty V-Belt Sheaves are designed to be mounted with double split tapered bushings supplied separately. The double split design of the bushing assures better concentricity to the shaft and provides the highest degree of mechanical locking component to component. As well, these bushed sheaves have the longest LTB length-thru-bore providing additional stability. The bushing and sheave use an additional key between the OD of the bushing and ID of the hub to transmit torque. These features make DST Sheaves suitable for some of the most demanding heavy duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.