V-Belt Sheave, A, B Belt Section, 1 Grv, 5.6'', 6'' Pitch Dia., 6.35'' OD, 1610 Series Bushing

  • Mfr # 1B60-1610

  • Zoro # G815714397


product price:  $63.35
/ea

Key Features

Construction
Solid
Number of Grooves
1
Pulley Outside Dia.
6.35 in
Pulley Bore Type
TB Bushed
Set Screw Included
7/16-14 x 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1B60-1610
Zoro #
G815714397
UPC #
806372099303
Country of Origin
China

Dimensions

Pulley Outside Dia.
6.35 in
Outside Dia. (In.)
6.35 in
Width (mm)
1.00 in

Details

Construction
Solid
Number of Grooves
1
Pulley Bore Type
TB Bushed
Set Screw Included
7/16-14 x 7/8 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Pulley Material
Cast Iron

Description

TB Style Heavy Duty V-Belt Sheaves are designed for use with TB bushings sold separately. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The tapered bushing has no flange or hub, and allows flush mounting the sheave with no exposed bolts. TB Sheaves have the shortest LTB length-thru-bore of bushed options, and are ideal in heavy duty applications with space constraints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.