V-Belt Sheave, A, B Belt Section, 2 Grv, 24.6'', 25'' Pitch Dia., 25.35'' OD, SF Series Bushing

  • Mfr # 2B250SF

  • Zoro # G315711285


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
25.35 in
Construction
Spoked
Outside Dia. (In.)
25.35 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2B250SF
Zoro #
G315711285
UPC #
806372003867
Country of Origin
China

Dimensions

Pulley Outside Dia.
25.35 in
Outside Dia. (In.)
25.35 in
Width (mm)
1.75 in

Details

Construction
Spoked
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
QD Bushed

Description

QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.