V-Belt Sheave, A, B Belt Section, 2 Grv, 6.2'', 6.6'' Pitch Dia., 6.95'' OD, P1 Series Bushing

  • Mfr # 2B66P1

  • Zoro # G715713858


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
6.95 in
Outside Dia. (In.)
6.95 in
Width (mm)
1.8125 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2B66P1
Zoro #
G715713858
UPC #
806372099983
Country of Origin
China

Dimensions

Pulley Outside Dia.
6.95 in
Outside Dia. (In.)
6.95 in
Width (mm)
1.8125 in

Details

For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
2
Construction
Web
Pulley Material
Cast Iron
Pulley Bore Type
DST Bushed

Description

DST Heavy Duty V-Belt Sheaves are designed to be mounted with double split tapered bushings supplied separately. The double split design of the bushing assures better concentricity to the shaft and provides the highest degree of mechanical locking component to component. As well, these bushed sheaves have the longest LTB length-thru-bore providing additional stability. The bushing and sheave use an additional key between the OD of the bushing and ID of the hub to transmit torque. These features make DST Sheaves suitable for some of the most demanding heavy duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.