Shop MASTERDRIVE
See all product information
Create Account
V-Belt Sheave, A, B Belt Section, 2 Grv, 9'', 9.4'' Pitch Dia., 9.75'' OD, Q1 Series Bushing
- Mfr # 2B94Q1
- Zoro # G815713888
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
9.75 in
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
DST Bushed
Construction
Web
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2B94Q1
- Zoro #
- G815713888
- UPC #
- 806372100092
- Country of Origin
- China
- Number of Grooves
- 2
- Pulley Material
- Cast Iron
- Pulley Bore Type
- DST Bushed
- Construction
- Web
- For Use With
- Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Dimensions
- Pulley Outside Dia.
- 9.75 in
- Outside Dia. (In.)
- 9.75 in
- Width (mm)
- 2.5 in
Description
DST Heavy Duty V-Belt Sheaves are designed to be mounted with double split tapered bushings supplied separately. The double split design of the bushing assures better concentricity to the shaft and provides the highest degree of mechanical locking component to component. As well, these bushed sheaves have the longest LTB length-thru-bore providing additional stability. The bushing and sheave use an additional key between the OD of the bushing and ID of the hub to transmit torque. These features make DST Sheaves suitable for some of the most demanding heavy duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.