
V-Belt Sheave, A, B Belt Section, 3 Grv, 19.6'', 20'' Pitch Dia., 20.35'' OD, Q1 Series Bushing
Mfr # 3B200Q1
Zoro # G015713732
product price:Â $719.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
3
Width (mm)
2.5 in
Pulley Outside Dia.
20.35 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Construction
Spoked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3B200Q1
Zoro #
G015713732
UPC #
806372100214
Country of Origin
China
Dimensions
Width (mm)
2.5 in
Pulley Outside Dia.
20.35 in
Outside Dia. (In.)
20.35 in
Details
Number of Grooves
3
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Construction
Spoked
Pulley Bore Type
DST Bushed
Pulley Material
Cast Iron
Description
DST Heavy Duty V-Belt Sheaves are designed to be mounted with double split tapered bushings supplied separately. The double split design of the bushing assures better concentricity to the shaft and provides the highest degree of mechanical locking component to component. As well, these bushed sheaves have the longest LTB length-thru-bore providing additional stability. The bushing and sheave use an additional key between the OD of the bushing and ID of the hub to transmit torque. These features make DST Sheaves suitable for some of the most demanding heavy duty applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.