
V-Belt Sheave, A, B Belt Section, 3 Grv, 3.4'', 3.8'' Pitch Dia., 4.15'' OD, SH Series Bushing
Mfr # 3B38SH
Zoro # G215711620
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
4.15 in
Number of Grooves
3
Width (mm)
2.5 in
Pulley Outside Dia.
4.15 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3B38SH
Zoro #
G215711620
UPC #
806372006370
Country of Origin
China
Dimensions
Outside Dia. (In.)
4.15 in
Width (mm)
2.5 in
Pulley Outside Dia.
4.15 in
Details
Number of Grooves
3
Pulley Material
Cast Iron
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Construction
Solid
Pulley Bore Type
QD Bushed
Description
QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.