V-Belt Sheave, C Belt Section, 1 Groove, 9'' Pitch Dia., 9.4'' OD, QD Bushed, SF Series Bushing

  • Mfr # 1C90SF

  • Zoro # G515716011


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Pulley Material
Cast Iron
Construction
Web
Number of Grooves
1
Pulley Bore Type
QD Bushed
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C90SF
Zoro #
G515716011
UPC #
806372001566
Country of Origin
China

Dimensions

Pulley Outside Dia.
9.4 in
Outside Dia. (In.)
9.4 in
Width (mm)
1.375 in

Details

Pulley Material
Cast Iron
Construction
Web
Number of Grooves
1
Pulley Bore Type
QD Bushed
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers

Description

QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.