V-Belt Sheave, C Belt Section, 4 Groove, 5'' Pitch Dia., 5.4'' OD, QD Bushed, SD Series Bushing

  • Mfr # 4C50SD

  • Zoro # G715717634


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Width (mm)
4.375 in
Pulley Bore Type
QD Bushed
Pulley Material
Cast Iron
Construction
Solid
Outside Dia. (In.)
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C50SD
Zoro #
G715717634
UPC #
806372008008
Country of Origin
China

Dimensions

Width (mm)
4.375 in
Outside Dia. (In.)
5.4 in
Pulley Outside Dia.
5.4 in

Details

Pulley Bore Type
QD Bushed
Pulley Material
Cast Iron
Construction
Solid
Number of Grooves
4
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers

Description

QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.