V-Belt Sheave, C Belt Section, 6 Groove, 24'' Pitch Dia., 24.4'' OD, QD Bushed, F Series Bushing

  • Mfr # 6C240F

  • Zoro # G715710598


product price:  $1,122.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
24.4 in
Pulley Material
Cast Iron
Construction
Spoked
Pulley Outside Dia.
24.4 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6C240F
Zoro #
G715710598
UPC #
806372010278
Country of Origin
China

Dimensions

Outside Dia. (In.)
24.4 in
Pulley Outside Dia.
24.4 in
Width (mm)
6.375 in

Details

Pulley Material
Cast Iron
Construction
Spoked
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
6
Pulley Bore Type
QD Bushed

Description

QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.