Variable Pitch Sheave, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, .50'' Finished Bore, 5.35'' OD

  • Mfr # 1VP56-1/2

  • Zoro # G115711799


product price: $66.85
/ea

Key Features

Pulley Outside Dia.
5.35 in
For Use With
Conveyors, fans, & blowers, mixers, pumps, compressors, augers
Pulley Material
Cast Iron
Number of Grooves
1
Pulley Bore Dia.
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP56-1/2
Zoro #
G115711799
UPC #
806372021748
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.35 in
Pulley Bore Dia.
0.50 in
Width (mm)
2 in

Details

For Use With
Conveyors, fans, & blowers, mixers, pumps, compressors, augers
Pulley Material
Cast Iron
Number of Grooves
1
Pulley Bore Type
Finished Bore with Set Screws (No Keyway)

Description

Variable pitch sheaves are unique V-belt pulleys that allow users to continuously adjust the speed. They are designed with movable flanges or sections that can change their position, effectively altering the diameter of the pulley where the belt rides. By adjusting the position of the movable flanges, the effective diameter of the pulley changes, which in turn changes the speed ratio between the input and output shafts of the system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.