
Variable Pitch Sheave, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, .625'' Finished Bore, 3.15'' OD
Mfr # 1VL34-5/8
Zoro # G115717999
product price:Â $26.59
/eaKey Features
Pulley Outside Dia.
3.15 in
Number of Grooves
1
For Use With
Conveyors, fans, & blowers, mixers, pumps, compressors, augers
Width (mm)
1.93 in
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VL34-5/8
Zoro #
G115717999
UPC #
806372021083
Country of Origin
China
Dimensions
Pulley Outside Dia.
3.15 in
Width (mm)
1.93 in
Pulley Bore Dia.
0.625 in
Details
Number of Grooves
1
For Use With
Conveyors, fans, & blowers, mixers, pumps, compressors, augers
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Pulley Material
Cast Iron
Description
Variable pitch sheaves are unique V-belt pulleys that allow users to continuously adjust the speed. They are designed with movable flanges or sections that can change their position, effectively altering the diameter of the pulley where the belt rides. By adjusting the position of the movable flanges, the effective diameter of the pulley changes, which in turn changes the speed ratio between the input and output shafts of the system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.