
Variable Pitch Sheave, 2 Groove, 3L, 4L, 5L, A, B Belt Section Size, 1.375'' Finished Bore, 5.35'' OD
Mfr # 2VP56-1-3/8
Zoro # G315713180
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
Width (mm)
3 in
Pulley Bore Type
Finished Bore with Keyway and Set Screws
For Use With
Conveyors, fans, & blowers, mixers, pumps, compressors, augers
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VP56-1-3/8
Zoro #
G315713180
UPC #
806372023483
Country of Origin
China
Dimensions
Width (mm)
3 in
Pulley Outside Dia.
5.35 in
Pulley Bore Dia.
1.375 in
Details
Number of Grooves
2
Pulley Bore Type
Finished Bore with Keyway and Set Screws
For Use With
Conveyors, fans, & blowers, mixers, pumps, compressors, augers
Pulley Material
Cast Iron
Description
Variable pitch sheaves are unique V-belt pulleys that allow users to continuously adjust the speed. They are designed with movable flanges or sections that can change their position, effectively altering the diameter of the pulley where the belt rides. By adjusting the position of the movable flanges, the effective diameter of the pulley changes, which in turn changes the speed ratio between the input and output shafts of the system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.