Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch Sheave, 2 Groove, 4L, 5L, A, B, 5V Belt Section Size, 0.875'' Finished Bore, 6'' OD

  • Mfr # 2VP60-7/8

  • Zoro # G415713523


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Pulley Outside Dia.
6 in
Pulley Material
Cast Iron
For Use With
Conveyors, fans, & blowers, mixers, pumps, compressors, augers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VP60-7/8
Zoro #
G415713523
UPC #
806372021694
Country of Origin
China

Dimensions

Pulley Outside Dia.
6 in
Pulley Bore Dia.
0.875 in
Width (mm)
3.25 in

Details

Number of Grooves
2
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Pulley Material
Cast Iron
For Use With
Conveyors, fans, & blowers, mixers, pumps, compressors, augers

Description

Variable pitch sheaves are unique V-belt pulleys that allow users to continuously adjust the speed. They are designed with movable flanges or sections that can change their position, effectively altering the diameter of the pulley where the belt rides. By adjusting the position of the movable flanges, the effective diameter of the pulley changes, which in turn changes the speed ratio between the input and output shafts of the system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.