Shop MASTERDRIVE
See all product information
Create Account
Variable Pitch Sheave, 2 Groove, 4L, 5L, A, B, 5V Belt Section Size, 1.375'' Finished Bore, 5.95'' OD
- Mfr # 2VP62-1-3/8
- Zoro # G115713854
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
5.95 in
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Pulley Bore Dia.
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2VP62-1-3/8
- Zoro #
- G115713854
- UPC #
- 806372022196
- Country of Origin
- China
- Number of Grooves
- 2
- Pulley Material
- Cast Iron
- Pulley Bore Type
- Finished Bore with Keyway and Set Screws
- For Use With
- Conveyors, fans, & blowers, mixers, pumps, compressors, augers
Dimensions
- Pulley Outside Dia.
- 5.95 in
- Pulley Bore Dia.
- 1.375 in
- Width (mm)
- 3 in
Description
Variable pitch sheaves are unique V-belt pulleys that allow users to continuously adjust the speed. They are designed with movable flanges or sections that can change their position, effectively altering the diameter of the pulley where the belt rides. By adjusting the position of the movable flanges, the effective diameter of the pulley changes, which in turn changes the speed ratio between the input and output shafts of the system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.