Shop MASTER LOCK

1-3/16 in. W Steel Double Locking Covered Padlock, PK2

  • Mfr # 131T

  • Zoro # G505897249


product price:  $15.99
/pk 2, $8.00/ea

Key Features

Shackle Dia.
3/16 in
Shackle Height
5/8 in
Shackle Width
9/16 in
Body Width
1-3/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131T
Zoro #
G505897249
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
3/16 in
Shackle Height
5/8 in
Shackle Width
9/16 in
Body Width
1-3/16 in

Details

Color
Black
Key Type
Alike

Description

The Master Lock No. 131T covered solid body padlocks feature a 1-3/16 inch (30 mm) wide black vinyl covered body for scratch and corrosion resistance. The 3/16 inch (5 mm) diameter shackle is 5/8 inch (16 mm) long and made of hardened steel, offering extra resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking levers provide resistance against prying and hammering.


  • • Solid Brass lock body offers improved corrosion resistance
  • • Matching colored key head for added convenience
  • • Bright and colorful vinyl covers allow you to express your individuality
  • • 4 pin tumbler security
  • • Hardened steel shackle
  • • 1-3/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.