This item is Discontinued.

Master Lock Padlock U-Lock 8.25" 8174DLWPF

Padlock U-Lock 8.25" (Discontinued)

  • Mfr # 8174DLWPF
  • Zoro # G3905661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8174DLWPF
Zoro #
G3905661
UPC #
71649046407
Country of Origin
Taiwan, Province of China

Description

8-1/4 inch (21cm) Wide Steel Body Shackle width 5-1/8 inch Shackle Clearance 11 inch Double Locking Shackle Withstands 3.5 Tons of Pull Strength Covered Body Prevents Scratching Disc key for superior pick resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.