Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50Ft 4 Sockets 13A 14AWG Medium Open Reel with USB Charging

  • Mfr # OMA501314G4SLU-US

  • Zoro # G414812166


product price: $62.03
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMA501314G4SLU-US
Zoro #
G414812166
UPC #
-
Country of Origin
China

Description

  • •4 outlet cord reel with high visibility 14AWG cord, easy winding handle and 2 integrated USB charging ports
  • •Durable plastic drum, provides protection when is use, transported or stored
  • •Safety overload circuit breaker with LED power indicator, cuts the power in the event of a power overload and allows you to reset if a cut-out occurs
  • •Comfortable wind handle enables quick winding of the 50ft cord with increased speed and control, assisted by the integrated cord guide.
  • •13AMP, 50ft 14AWG provides power for commercial and residential applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.