Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers Cab From Windshield Frame To Cargo Area, Waterproof, Gray Denim, Fabric, With Door Flap

  • Mfr # 11110309

  • Zoro # G216023395


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Denim
Material
Fabric
Includes Mirror Covers
No
Weather Resistance
Waterproof
Coverage
Covers Cab From Windshield Frame To Cargo Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11110309
Zoro #
G216023395
UPC #
818068020690
Country of Origin
Mexico

Details

Color
Gray Denim
Material
Fabric
Includes Mirror Covers
No
Weather Resistance
Waterproof
Coverage
Covers Cab From Windshield Frame To Cargo Area

Description

Covers Cab From Windshield Frame to Cargo Area; Waterproof; Gray Denim; Fabric; with Door Flap


  • Constructed of Durable Soft Top Fabric
  • Covers Fit Over Your Vehicles Windshield and Sport Bars When Your Soft or Hard Top is Removed
  • Provides Protection From The Sun and Those Sudden Showers
  • Quick and Easy Protection From The Elements
  • Great Cover for Parking Your Jeep During The Day While At The Office or At School or In The Garage During Those Long Winter Months
  • Each Cab Cover Has A Long Panel on Each Side of The Cover That Protects The Door Opening From Water and Debris When The Doors Are Removed and The Cover is Installed
  • Light Gray Color Reflects Sun and Keeps The Interior of Your Jeep Cool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.