
Fits 31 Inch Diameter Tire, Black Diamond, Vinyl Coated Fabric With Non-Woven Backing,
Mfr # 14603135
Zoro # G516023583
product price: $47.29
/eaKey Features
Diameter
31 in
Attachment Type
Elastic Bind
Material
Vinyl Coated Fabric With Non-Woven Backing
Color
Black Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14603135
Zoro #
G516023583
UPC #
818068020492
Country of Origin
Mexico
Dimensions
Diameter
31 in
Details
Attachment Type
Elastic Bind
Material
Vinyl Coated Fabric With Non-Woven Backing
Color
Black Diamond
Description
Fits 31 Inch Diameter Tire; Black Diamond; Vinyl Coated Fabric with Non-Woven Backing; Elastic Binding Attachment
- Constructed of an Approved Soft Top Fabric Material with Soft Non-Woven Backing
- Dress Up Your Jeep with A New Matching Tire Cover From MasterTop: All MasterTop Tire Covers Are Custom Tailored to Match Your Original Equipment Soft Top
- Industrial Grade Fabrics That Have Been Tested In Real Life to Make Sure They Will Meet Your Highest Expectations
- These Easy to Install Tire Covers Simply Slip Over Your Spare Tire, Updating The Look of Your Jeep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.