Fits 32 Inch Diameter Tire, Black Diamond, Vinyl Coated Fabric With Non-Woven Backing,

  • Mfr # 14603235

  • Zoro # G116023617


product price: $54.49
/ea

Key Features

Attachment Type
Elastic Bind
Color
Black Diamond
Material
Vinyl Coated Fabric With Non-Woven Backing
Diameter
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14603235
Zoro #
G116023617
UPC #
818068020522
Country of Origin
Mexico

Dimensions

Diameter
32 in

Details

Attachment Type
Elastic Bind
Color
Black Diamond
Material
Vinyl Coated Fabric With Non-Woven Backing

Description

Fits 32 Inch Diameter Tire; Black Diamond; Vinyl Coated Fabric with Non-Woven Backing; Elastic Binding Attachment


  • Constructed of an Approved Soft Top Fabric Material with Soft Non-Woven Backing
  • Dress Up Your Jeep with A New Matching Tire Cover From MasterTop: All MasterTop Tire Covers Are Custom Tailored to Match Your Original Equipment Soft Top
  • Industrial Grade Fabrics That Have Been Tested In Real Life to Make Sure They Will Meet Your Highest Expectations
  • These Easy to Install Tire Covers Simply Slip Over Your Spare Tire, Updating The Look of Your Jeep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.