Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11x14" Flag Design Magnetic Dry Erase Boards, Black Plastic Frame

  • Mfr # CLK027202

  • Zoro # G104206855


product price: $17.15
/ea

Key Features

Board Frame Material
Plastic
Frame Color
Black
Board Material
Lacquered Steel
Overall Width
14 in
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLK027202
Zoro #
G104206855
UPC #
560375012447
Country of Origin
Portugal

Dimensions

Overall Width
14 in
Overall Height
11 in

Details

Board Frame Material
Plastic
Frame Color
Black
Board Material
Lacquered Steel

Description

,11x14" Flag Design Magnetic Dry Erase Boards, Black Plastic Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.