Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame

  • Mfr # CR1230830

  • Zoro # G9537906


product price: $526.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
12"
Dry Erase Width
24"
Board Material
Porcelain
Board Frame Material
Aluminum
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1230830
Zoro #
G9537906
UPC #
00560375054270
Country of Origin
Portugal

Dimensions

Dry Erase Height
12"
Dry Erase Width
24"
Overall Height
48 in
Overall Width
72 in

Details

Item
Magnetic Planner Board,1x2 ft.Grid
Board Material
Porcelain
Board Frame Material
Aluminum
Frame Color
Silver

Description

Magnetic Planner Board,1x2 ft.Grid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.