12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame, Dry Erase Height: 12"

  • Mfr # CR1230830A

  • Zoro # G9538159


product price:  $608.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dry Erase Height
12"
Dry Erase Width
24"
Board Frame Material
Aluminum
Board Material
Porcelain
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR1230830A
Zoro #
G9538159
UPC #
00560375054300
Country of Origin
Portugal

Dimensions

Dry Erase Height
12"
Dry Erase Width
24"
Overall Width
72 in
Overall Height
48 in

Details

Item
Magnetic Planner Board Kit,1x2 ft.Grid
Board Frame Material
Aluminum
Board Material
Porcelain
Frame Color
Silver

Description

Magnetic Planner Board Kit,1x2 ft.Grid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.