Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame, Dry Erase Width: 24"

  • Mfr # MA2792830A

  • Zoro # G9537827


product price: $432.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dry Erase Height
12"
Dry Erase Width
24"
Overall Height
48"
Overall Width
72"
Board Material
Lacquered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2792830A
Zoro #
G9537827
UPC #
00088698532478
Country of Origin
Portugal

Dimensions

Dry Erase Height
12"
Dry Erase Width
24"
Overall Height
48"
Overall Width
72"

Details

Item
Magnetic Planner Board Kit,1x2ft.
Board Material
Lacquered Steel
Board Frame Material
Aluminum
Frame Color
Silver

Description

Magnetic Planner Board Kit,1x2ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.