Zoro Homepage

12"x24" Magnetic Planning Dry Erase Board

  • Mfr # CR0895830

  • Zoro # G9538037


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36"
Dry Erase Width
48"
Overall Height
36"
Overall Width
48"
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR0895830
Zoro #
G9538037
UPC #
-
Country of Origin
Portugal

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"
Overall Height
36"
Overall Width
48"

Details

Item
Magnetic Planner Board,2x2ft.
Frame Color
Silver
Board Material
Porcelain
Board Frame Material
Aluminum

Description

Magnetic Planner Board,2x2ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.