Zoro Homepage

12"x24" Magnetic Planning Dry Erase Board Kit, Aluminum Frame

  • Mfr # CR0830830A

  • Zoro # G9538046


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
12"
Dry Erase Width
24"
Board Material
Porcelain
Overall Height
36 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR0830830A
Zoro #
G9538046
UPC #
-
Country of Origin
Portugal

Dimensions

Dry Erase Height
12"
Dry Erase Width
24"
Overall Height
36 in
Overall Width
48 in

Details

Item
Magnetic Planner Board Kit,1x2 ft.Grid
Board Material
Porcelain
Frame Color
Silver
Board Frame Material
Aluminum

Description

Magnetic Planner Board Kit,1x2 ft.Grid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.