Shop MASTERVISION
See all product information
Create Account
In/Out Board, Steel, 18 in, 24 in, Aluminum Frame, Black/White, Matte
- Mfr # GA0287830
- Zoro # G7346739
product price:Â
$
88.29
/ea
Key Features
Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Dry Erase Width
24 in
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA0287830
- Zoro #
- G7346739
- UPC #
- 560375007290
- Country of Origin
- Portugal
- Dry Erase Product Grouping
- In/Out Board
- Board Properties
- Magnetic
- Item
- In/Out Board
- Board Color
- Black/White
- Dry Erase Surface Type
- Steel
- Mounting/Mobility Type
- Wall Mounted
- Board Frame Material
- Aluminum
- Frame Color
- Gray
- Includes
- 10 Year Surface Warranty, Tray
- Frame Material
- Aluminum
- Surface Finish
- Matte
- Corner Shape
- Square
- Number of Rows
- 30
- Board Color - Side 1
- Black
- Includes Frame
- Frame Included
- Reversible
- Not Reversible
- Board Material - Side 1
- Steel
- Number of Columns
- 14
- Magnetic - Side 1
- Magnetic
- Includes Mounting Hardware
- Mounting Hardware Included
- Mounting Orientation
- Horizontal
- Product Type
- In/Out Board
Dimensions
- Dry Erase Height
- 18 in
- Dry Erase Width
- 24 in
- Overall Height
- 18 in
- Overall Width
- 24 in
- Board Height - Side 1
- 17 3/4 in
- Board Width - Side 1
- 23 3/4 in
- Adjustable Height
- Not Adjustable
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black/White, Dry Erase Height 18 in, Dry Erase Width 24 in, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 10 Year Surface Warranty, Tray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.