Magnetic Dry Erase Board, Two Sided, Plain/Plain, 9" x 12"
- Mfr # 35130
- Zoro # G023723990
product price:Â
$
12.49
/ea
Key Features
Board Color
White
Includes
1 Magnetic Lap Board
Dry Erase Surface Type
Melamine
Board Frame Material
Masonite board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35130
- Zoro #
- G023723990
- UPC #
- 026487351305
- Country of Origin
- China
Details
- Board Color
- White
- Includes
- 1 Magnetic Lap Board
- Dry Erase Surface Type
- Melamine
- Board Frame Material
- Masonite board
Description
Magnetic dry erase lap board is great for classroom games, math lessons, reminders and all assignments. Durable magnetic lap boards are 9" x 12" and can be used with all dry erase markers and any magnetic eraser, or magnets to help organize your supplies. An environment friendly way to learn, as you just write, wipe off and re-use with no waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.