Zoro Homepage

18"x36" Dry Erase Cubicle Board, Black Frame, Dry Erase Height: 18"

  • Mfr # MA10007705

  • Zoro # G9538597


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
12"
Dry Erase Width
36"
Frame Color
Black
Board Material
Lacquered Steel
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA10007705
Zoro #
G9538597
UPC #
00031112568560
Country of Origin
Portugal

Dimensions

Dry Erase Height
12"
Dry Erase Width
36"
Overall Height
18 in
Overall Width
36 in

Details

Item
Dry Erase Cubicle Board,1 ft.x3ft.,Black
Frame Color
Black
Board Material
Lacquered Steel
Board Frame Material
Aluminum

Description

Dry Erase Cubicle Board,1 ft.x3ft.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.