Zoro Homepage

24"x36" Magnetic Dry Erase Board, Black Frame

  • Mfr # MVI030401

  • Zoro # G9537477


product price: $146.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Dry Erase Height
24"
Dry Erase Width
36"
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVI030401
Zoro #
G9537477
UPC #
-
Country of Origin
Portugal

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Overall Width
36 in

Details

Item
Magnetic Dry Erase Board,24x36",Black

Description

Magnetic Dry Erase Board,24x36",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.