Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24"x36" Magnetic Dry Erase Board, Dry Erase Width: 36"

  • Mfr # MVI030201

  • Zoro # G9537571


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24"
Dry Erase Width
36"
Board Frame Material
Plastic and Aluminum
Frame Color
Black
Board Material
Lacquered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVI030201
Zoro #
G9537571
UPC #
00088698679920
Country of Origin
Portugal

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Overall Width
36 in
Overall Height
24 in

Details

Item
Magnetic Dry Erase Board,24x36",Black
Board Frame Material
Plastic and Aluminum
Frame Color
Black
Board Material
Lacquered Steel

Description

Magnetic Dry Erase Board,24x36",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.