Zoro Homepage

24"x36" Magnetic Planning Dry Erase Board

  • Mfr # GA03107830A

  • Zoro # G9538098


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24"
Dry Erase Width
36"
Board Frame Material
Aluminum
Board Material
Lacquered Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA03107830A
Zoro #
G9538098
UPC #
-
Country of Origin
Portugal

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Overall Width
36 in
Overall Height
24 in

Details

Item
Magnetic Planner Board,2x3ft.
Board Frame Material
Aluminum
Board Material
Lacquered Steel

Description

Magnetic Planner Board,2x3ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.