Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calendar Planning Board, Steel, 24 in, 36 in, Aluminum Frame, Natural, Gloss

  • Mfr # MB0707186P

  • Zoro # G7346696


product price: $43.55
/ea

Key Features

Dry Erase Height
24 in
Dry Erase Width
36 in
Board Color
Natural
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB0707186P
Zoro #
G7346696
UPC #
560375046473
Country of Origin
Portugal

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Height
23-39/64"
Overall Height
24 in
Overall Width
36 in
Depth
1/2"
Width
35-13/32"
Board Width - Side 1
35 3/4 in
Adjustable Height
Not Adjustable
Board Height - Side 1
23 3/4 in

Details

Item
Calendar Planning Board
Board Color
Natural
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Frame Color
Gray
Includes
Mounting System
Frame Material
Aluminum
Surface Finish
Gloss
Columns Across
8
Number of Months
1
Number of Rows
5
Standards
TAA Compliant
Corner Shape
Square
Includes Frame
Frame Included
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Calendar Planning Board
Magnetic - Side 1
Magnetic
Mounting Orientation
Horizontal
Board Color - Side 1
White
Number of Columns
8
Board Material - Side 1
Steel
Reversible
Not Reversible

Description

Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Natural, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1/2 In., Dry Erase Surface Finish Gloss, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.