Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24"x36" Magnetic Wet Erase Sign Board, Dry Erase Width: 36"

  • Mfr # DKT30505042

  • Zoro # G9538859


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24"
Dry Erase Width
36"
Overall Width
24 in
Board Material
Lacquered Steel
Board Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DKT30505042
Zoro #
G9538859
UPC #
00787699287249
Country of Origin
Portugal

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Overall Width
24 in
Overall Height
35 in

Details

Item
Magnetic Wet Erase Sign Board,36"x24"
Frame Color
Black
Board Material
Lacquered Steel
Board Frame Material
Wood

Description

Magnetic Wet Erase Sign Board,36"x24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.