Zoro Homepage

Magnetic Dry Erase Board, 24x36", White, 24", 36", White

  • Mfr # MVI030205

  • Zoro # G9537486


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24"
Dry Erase Width
36"
Board Color
White
Frame Color
White
Board Material
Lacquered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVI030205
Zoro #
G9537486
UPC #
-
Country of Origin
Portugal

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Overall Height
24 in
Overall Width
36 in

Details

Item
Magnetic Dry Erase Board,24x36",White
Board Color
White
Frame Color
White
Board Material
Lacquered Steel
Board Frame Material
Plastic and Aluminum

Description

Magnetic Dry Erase Board,24x36",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.