Zoro Homepage

36"x48" Magnetic Black Wet Erase Board

  • Mfr # MM14151620

  • Zoro # G9538676


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Board Material
Lacquered Steel
Board Frame Material
Wood
Overall Height
36 in
Frame Color
Black
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM14151620
Zoro #
G9538676
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Height
36 in
Overall Width
48 in

Details

Item
Magnetic Black Wet Erase Board,36x48"
Board Material
Lacquered Steel
Board Frame Material
Wood
Frame Color
Black

Description

Magnetic Black Wet Erase Board,36x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.