Shop MASTERVISION

Calendar Planning Board, Steel, 38 in, 50 in, Aluminum Frame, White/Gray, Matte

  • Mfr # GA05106830
  • Zoro # G7298350

product price: 
$
171.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Dry Erase Product Grouping
Calendar Planning Board
Board Properties
Magnetic
Dry Erase Height
38 in
Dry Erase Width
50 in
Board Color
White/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA05106830
Zoro #
G7298350
UPC #
560375007481
Country of Origin
Portugal
Dry Erase Product Grouping
Calendar Planning Board
Board Properties
Magnetic
Item
Calendar Planning Board
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Gray
Includes
Mounting System
Frame Material
Aluminum
Surface Finish
Matte
Number of Months
12
Number of Rows
60
Columns Across
28
Standards
TAA Compliant
Corner Shape
Square
Magnetic - Side 1
Magnetic
Product Type
Calendar Planning Board
Number of Columns
28
Includes Frame
Frame Included
Board Color - Side 1
Gray/White
Includes Mounting Hardware
Mounting Hardware Included
Mounting Orientation
Horizontal
Reversible
Not Reversible
Board Material - Side 1
Steel

Dimensions

Dry Erase Height
38 in
Dry Erase Width
50 in
Adjustable Height Range
Not Adjustable
Height
37-13/16"
Overall Height
36 in
Overall Width
48 in
Depth
64/64"
Width
50-13/64"
Board Width - Side 1
47 3/4 in
Adjustable Height
Not Adjustable
Board Height - Side 1
36 3/4 in

Description

Organization is vital for the success of every business or enterprise. MasterVision Calendar Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates & tasks on display, organizing workËœgroups or just planning ahead is practical and easy with our many calendar formats. These planners feature a magnetic surface that allows for the use of magnetic planning accessories. TThe Lacquered steel surface cleans easily and is protected by a 10 year warranty. Easy 4-corner mounting hardware and sliding aluminum pen tray is included.


  • Board Size: MasterVision Magnetic Dry Erase 12 Month Yearly White Board Planner, Wall Mounting, Sliding Marker Tray, 36" x 48", Aluminum Frame
  • Magnetic Lacquered Steel dry-erase surface is suitable for frequent use
  • Sliding and sturdy aluminum pen tray keeps pens and magnetic accessories where you want them
  • Easy 4-corner mounting system, hardware included
  • Displays all twelve months of the year, ideal for long-term projects

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.