Shop MAGNET SOURCE
See all product information
Create Account
Holding Magnet, Red
- Mfr # 7273
- Zoro # G5262573
product price:Â
$
1.99
/ea
Key Features
Material
Ceramic, Rubber
Height
2 in
Width
1 in
Color
Red
For Use With
Holding & Posting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7273
- Zoro #
- G5262573
- UPC #
- 095421072736
- Country of Origin
- China
- Item
- Magnetic Discs
- Material
- Ceramic, Rubber
- Color
- Red
- For Use With
- Holding & Posting
- Includes
- Non-Scratch Liner
- Shell Material
- Ceramic, Rubber
- Wire Color
- Red
- Traction Material
- Ceramic, Rubber
Dimensions
- Height
- 2 in
- Width
- 1 in
- Overall Width
- 1 in
- Overall Height
- 2 in
Description
Holding Magnet, For Use With Holding and Posting, Color Red, Height 2 In., Width 1 In., Includes Non-Scratch Liner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.