Zoro Homepage

39"x58" Magnetic Dry Erase Tile Board

  • Mfr # DET8125397

  • Zoro # G9537650


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
39"
Dry Erase Width
58"
Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Lacquered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DET8125397
Zoro #
G9537650
UPC #
-
Country of Origin
Portugal

Dimensions

Dry Erase Height
39"
Dry Erase Width
58"
Overall Height
38 in
Overall Width
58 in

Details

Item
Magnetic Tile Dry Erase Panels,39x58"
Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Lacquered Steel

Description

Magnetic Tile Dry Erase Panels,39x58

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.