Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 ft.x8ft. Dry Erase Board

  • Mfr # MA2100790

  • Zoro # G9537687


product price: $250.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Melamine
Overall Width
96 in
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2100790
Zoro #
G9537687
UPC #
00829161689011
Country of Origin
Portugal

Dimensions

Overall Width
96 in
Overall Height
48 in

Details

Item
Dry Erase Board,4 ft.x8ft.
Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Melamine

Description

Dry Erase Board,4 ft.x8ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.