Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48"x48" Dry Erase Conference Cabinet

  • Mfr # CAB01010143

  • Zoro # G9539166


product price: $1,490.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48"
Dry Erase Width
48"
Overall Height
48 in
Board Material
Porcelain
Board Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB01010143
Zoro #
G9539166
UPC #
00088698770634
Country of Origin
Portugal

Dimensions

Dry Erase Height
48"
Dry Erase Width
48"
Overall Height
48 in
Overall Width
48 in

Details

Item
Dry Erase Conference Cabinet,4 ft.x4ft.
Board Material
Porcelain
Frame Color
Ebony
Board Frame Material
Wood

Description

Dry Erase Conference Cabinet,4 ft.x4ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.