Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Microbial Magnetic Steel Dry-Erase, 24" X 36", White Alm Frame

  • Mfr # BMA0307226

  • Zoro # G804206865


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Board Material
Lacquered Steel
Overall Height
24 in
Overall Width
36 in
Frame Color
White
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMA0307226
Zoro #
G804206865
UPC #
560375011044
Country of Origin
Portugal

Dimensions

Overall Height
24 in
Overall Width
36 in

Details

Board Material
Lacquered Steel
Frame Color
White
Board Frame Material
Aluminum

Description

MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 24" X 36", White Aluminum Frame,Anti-Microbial Magnetic Steel Dry-Erase, 24" X 36", White Alm Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.