Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Microbial Magnetic Steel Dry-Erase, 48" X 72", White Alm Frame

  • Mfr # BMA2707226

  • Zoro # G604206898


product price: $312.29
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Width
72 in
Frame Color
White
Board Material
Lacquered Steel
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMA2707226
Zoro #
G604206898
UPC #
560375011082
Country of Origin
Portugal

Dimensions

Overall Height
48 in
Overall Width
72 in

Details

Frame Color
White
Board Material
Lacquered Steel
Board Frame Material
Aluminum

Description

MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 48" X 72", White Aluminum Frame,Anti-Microbial Magnetic Steel Dry-Erase, 48" X 72", White Alm Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.