Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Cork Board 2x3' White Aluminum Frame

  • Mfr # BCA031226

  • Zoro # G104206848


product price: $54.39
/ea

Key Features

Board Material
Cork
Frame Material
Aluminum
Frame Color
White
Depth
23.62 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCA031226
Zoro #
G104206848
UPC #
560375042956
Country of Origin
Portugal

Dimensions

Depth
23.62 in
Height
0.5 in
Width
35.43 in
Size
24 in x 36 in

Details

Board Material
Cork
Frame Material
Aluminum
Frame Color
White

Description

,Antimicrobial Cork Board 2x3' White Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.