Zoro Homepage

Antimicrobial Cork Board 3x4' White Aluminum Frame

  • Mfr # BCA051226

  • Zoro # G404206890


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Height
0.5 in
Board Material
Cork
Width
47.24 in
Depth
35.43 in
Size
36 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCA051226
Zoro #
G404206890
UPC #
560375042949
Country of Origin
Portugal

Dimensions

Height
0.5 in
Width
47.24 in
Depth
35.43 in
Size
36 in x 48 in

Details

Board Material
Cork
Frame Material
Aluminum
Frame Color
White

Description

,Antimicrobial Cork Board 3x4' White Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.