Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Cork Board 4x6' White Aluminum Frame

  • Mfr # BCA271226

  • Zoro # G804206919


product price: $116.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Depth
47.24 in
Height
0.5 in
Frame Material
Aluminum
Width
70.87 in
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCA271226
Zoro #
G804206919
UPC #
560375042932
Country of Origin
Portugal

Dimensions

Depth
47.24 in
Height
0.5 in
Size
48 in x 72 in
Width
70.87 in

Details

Frame Material
Aluminum
Frame Color
White
Board Material
Cork

Description

,Antimicrobial Cork Board 4x6' White Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.