Zoro Homepage

Black Speckled Cork Bulletin Board, Black MDF Frame, 18" X 18"

  • Mfr # SF2414121616

  • Zoro # G104206862


product price: $31.35
/ea

Key Features

Frame Material
MDF
Frame Color
Black
Board Material
Cork
Height
1.06 in
Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2414121616
Zoro #
G104206862
UPC #
560375047890
Country of Origin
Portugal

Dimensions

Height
1.06 in
Width
17.72 in
Size
18 in x 18 in
Depth
17.72 in

Details

Frame Material
MDF
Frame Color
Black
Board Material
Cork

Description

MasterVision,Black Speckled Cork Bulletin Board, Black MDF Frame, 18" X 18"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.